Menu Search
ABB INSTALLATION PRODUCTS #5359

Thomas and Betts® Connector, Liquidtight; Flex Metallic; 90 Degree; 3 in.

SKU # 78621005359 Manufacturer Series: 53

Compare

Maximum number of products selected.
View more versions of this product
Trade Size: 3 in.
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Steel/Malleable Iron
Angle: 90 Degree
Throat: Insulated