Menu Search
ABB INSTALLATION PRODUCTS #5357GR

Thomas and Betts® Connector, Liquidtight Grounding; 90 Degree; Flex Metallic; 2 in.

SKU # 78621089636 Manufacturer Series: 53GR

Compare

Maximum number of products selected.
View more versions of this product
Trade Size: 2 in.
Ground Wire Lug: 4-2/0 AWG
Type: Liquidtight Grounding Connector
Conduit Type: Flexible Metallic
Material: Steel/Malleable Iron
Angle: 90 Degree
Throat: Insulated

Additional Info: Mechanical copper ground lug