Menu Search
ABB INSTALLATION PRODUCTS #5339GR

Thomas and Betts® Connector, Liquidtight Grounding; Straight; Flex Metallic; 3 in.

SKU # 78621089628 Manufacturer Series: 53GR

Compare

Maximum number of products selected.
View more versions of this product
Trade Size: 3 in.
Ground Wire Lug: 2-4/0 AWG
Type: Liquidtight Grounding Connector
Conduit Type: Flexible Metallic
Material: Steel/Malleable Iron
Angle: Straight
Throat: Insulated

Additional Info: Mechanical copper ground lug