Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Lighting
My Account Management
Product Recalls
Safety
Utility
Value Creation
Wire and Cable
Energy Management
About Us
Back
About WESCO
Branch Locator
Careers
Contact Us
Email Sign Up
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Cable and Wire Management
Conduit
Liquidtight Flexible Conduit Fittings
Liquidtight Flexible Conduit Connectors with Grips
Thomas and Betts Connector, Liquidtight; PVC; 90 Degree
#LN20FA
ABB INSTALLATION PRODUCTS
#LN20FA
Thomas and Betts
Connector, Liquidtight; PVC; 90 Degree; 1 in.
SKU
#
03448104397
Manufacturer Series:
Carflex
Add to List
Add to Quote
View more versions of this product
Specifications
Trade Size:
1 in.
Type:
Liquidtight Connector
Conduit Type:
Flexible Nonmetallic Type-B and Flexible Tubing
Material:
PVC
Angle:
90 Degree
Description
Additional Info: One-piece construction