Menu Search
ABB INSTALLATION PRODUCTS #LN43EA

Thomas and Betts® Connector, Liquidtight; PVC; Straight; 3/4 in.

SKU # 03448104393 Manufacturer Series: Carflex
Trade Size: 3/4 in.
Type: Liquidtight Connector
Conduit Type: Flexible Nonmetallic Type-B and Flexible Tubing
Material: PVC
Angle: Straight

Additional Info: One-piece construction