Menu Search
ARLINGTON INDUSTRIES #NMLT150

Connector, Liquidtight; PVC; Straight; 1-1/2 in.

SKU # 01899704222

Compare

Maximum number of products selected.
View more versions of this product
Trade Size: 1-1/2 in.
Type: Liquidtight Connector
Conduit Type: Flexible Nonmetallic Type-B and Flexible Tubing
Material: PVC
Angle: Straight