Menu Search
ARLINGTON INDUSTRIES #NMLT125

Connector, Liquidtight; PVC; Straight; 1-1/4 in.

SKU # 01899704223
View more versions of this product
Trade Size: 1-1/4 in.
Type: Liquidtight Connector
Conduit Type: Flexible Nonmetallic Type-B and Flexible Tubing
Material: PVC
Angle: Straight