Menu Search
COMMANDER #CI6312

Connector, Liquidtight; Flex Metallic; 90 Degree; 1-1/2 in.

SKU # 62253875312
Trade Size: 1-1/2 in.
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Malleable Iron
Angle: 90 Degree
Throat: Non-Insulated