Menu Search
COMMANDER #CILTCC-08

Connector, Liquidtight; Nonmetallic; Straight; 1 in.

SKU # 62253835008

Compare

Maximum number of products selected.
View more versions of this product
Trade Size: 1 in.
Type: Liquidtight Connector
Conduit Type: Flexible Nonmetallic Type-B and Flexible Tubing
Material: Nonmetallic
Angle: Straight
Throat: Insulated