Menu Search
EATON CROUSE-HINDS SERIES #LT7590

Connector, Liquidtight; Flex Metallic; 90 Degree; 3/4 in.

SKU # 78456490075
View more versions of this product
Trade Size: 3/4 in.
Material: Malleable Iron
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Angle: 90 Degree
Throat: Non-Insulated