Menu Search
EATON CROUSE-HINDS SERIES #LTB12545

Liquidatorâ„¢ Connector, Liquidtight; Iron w/Gasket; Ungrounded; Insulated; 45 deg.; 1-1/4 in.

SKU # 78456446125 Manufacturer Series: LTB
View more versions of this product
Trade Size: 1-1/4 in.
Type: Liquidtight Connector
Conduit Type: Flexible Metal
Connection Type: Hex-shaped Gland Nut
Material: Malleable Iron
Color: Natural
Angle: 45 Degree
Throat: Insulated
Ground Wire Lug: No Ground Lug