Menu Search
EATON CROUSE-HINDS SERIES #LTB500

Liquidatorâ„¢ Connector, Liquidtight; Iron w/Gasket; Ungrounded; Insulated; Straight; 5 in.

SKU # 78456431500 Manufacturer Series: LTB

Compare

Maximum number of products selected.
View more versions of this product
Trade Size: 5 in.
Type: Liquidtight Connector
Conduit Type: Flexible Metal
Connection Type: Hex-shaped Gland Nut
Material: Malleable Iron
Color: Natural
Angle: Straight
Throat: Insulated
Ground Wire Lug: No Ground Lug