Menu Search
EATON CROUSE-HINDS SERIES #LT35090

Liquidatorâ„¢ Connector, Liquidtight; Iron w/Gasket; Ungrounded; Non-Insulated; 90 deg.; 3-1/2 in.

SKU # 78456490350 Manufacturer Series: LT

Compare

Maximum number of products selected.
View more versions of this product
Trade Size: 3-1/2 in.
Type: Liquidtight Connector
Conduit Type: Flexible Metal
Connection Type: Hex-shaped Gland Nut
Material: Malleable Iron
Color: Natural
Angle: 90 Degree
Throat: Non-Insulated
Ground Wire Lug: No Ground Lug