Menu Search
ROYAL PIPE #RTA65

Terminal Adapter, 6 in. Trade, Tapered Thread

SKU # 77255545840
Adapter Type: Rigid PVC Terminal
Installation: Tapered Thread
Trade Size: 6 in.

PVC Conduit Adapters: Adapter Type - Rigid PVC Terminal; Installation - Tapered Thread; Trade Size - in - 6; Additional Information - Inside Diameter: 6.03 in., Radius: 6.500 in.

Additional Info: Inside Diameter: 6.03 in., Radius: 6.500 in.