Menu Search
ROYAL PIPE #RVPT15/10

PVC Conduit Device Box 1

SKU # 77255545930
Cover Type: PVC Conduit Device Box
Gangs: 1
Application: Weatherproof Operator
Configuration: Toggle Switch Plunger
Mount: Vertical
Color: Gray

PVC Conduit Device Box Covers: Cover Type - PVC Conduit Device Box; Gangs - 1; Application - Weatherproof Operator; Configuration - Toggle Switch Plunger; Mount - Vertical; Color - Gray