Menu Search
ROYAL PIPE #RFSS10

PVC Conduit Device FSS 1/2 in.

SKU # 77255545240
Box Type: PVC Conduit Device
Gangs: 1
Configuration Type: FSS
Number of Hubs: 2
Hub Placement: (2) End
Hub Size: 1/2 in.
Depth: 2 in.
Mtg Lugs: 2