Menu Search
ABB INSTALLATION PRODUCTS #48815CC-010

Thomas and BettsĀ® Rigid PVC Conduit, 4 Trade, 4.22 in. OD, 10 ft, 100 Lb/100-ft

SKU # 03448112610 Manufacturer Series: DB/2
RoHS Compliant

Compare

Maximum number of products selected.
Conduit Type: Rigid PVC
Trade Size: 4 in.
Outside Diameter: 4.22 in.
Length: 10 ft.
Lb/​100-ft: 100