or
PVC Conduit: Conduit Type - Rigid PVC Trenchless Raceway; Schedule/Series - 40; Trade Size - in - 3; OD - in - 3.500; Length - ft - 10; Lb/100-ft - 163; Ft/Bundle - 700; Manufacturer Series - Bore-Gard