Menu Search
ABB INSTALLATION PRODUCTS #TYD15CPG6

Thomas and BettsĀ® Wiring Duct Cover, PVC, 1.5 in. W x 6.0 ft L, Gray

SKU # 78621008946 Manufacturer Series: Ty-Duct
RoHS Compliant
Cover Type: Wiring Duct Cover
Material: PVC
Width: 1.5 in.
Length: 6 ft.
Color: Gray

T&B TYD15CPG6 DUCT-COVER