The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
PANDUIT #HC2WH6

Panduct® Cover, Duct; Hinged; PVC; 2 in. x 6 ft.; White

SKU # 07498345121 Manufacturer Series: Type HC
View more versions of this product
Color: White
Width: 2 in.
Cover Type: Hinged
Material: PVC
Length: 6 ft.