Menu Search
ROYAL PIPE #QLS34536

Duct Sweep Bend, 2.95 in., 45-deg Bend, 35.43 in. Radius

SKU # 77255543556 Manufacturer Series: Hydro Quebec
Type: Duct Sweep Bend, Long
Material: PVC
Bend Degree: 45-deg
Radius: 35.43 in.
Trade Size: 2.95 in.