Menu Search
ROYAL PIPE #90B4X60

Duct Sweep Bend, 4 in., 90-deg Bend, 60 in. Radius

SKU # 77255541584
Type: Duct Sweep Bend, Long
Material: PVC
Installation: Direct Burial or Concrete Encasement or Masonry
Schedule: DB2/ES2
Bend Degree: 90-deg
Radius: 60.00 in.
Trade Size: 4 in.
End: Belled