Menu Search
ROYAL PIPE #90B4X24

Power and Communication Duct PVC

SKU # 77255541560
Type: Power and Communication Duct
Material: PVC
Installation: Direct Burial or Concrete Encasement
Schedule: DB2
Bend Degree: 90
Radius: 24"
Trade Size: 4 in.
End: Belled