Menu Search
ROYAL PIPE #4X36X90-TELDUCT-BEND

Telephone Duct PVC, Orange

SKU # 77255593104
Type: Telephone Duct
Material: PVC, Orange
Installation: Direct Burial or Concrete Encasement
Schedule: DB2
Bend Degree: 90
Radius: 36"
Trade Size: 4 in.
End: Belled

Duct Elbows: Type - Telephone Duct; Material - PVC, Orange; Installation - Direct Burial or Concrete Encasement; Schedule - DB2; Bend Degree - 90; Radius - 36"; Trade Size - in - 4; End - Belled