Menu Search
ABB INSTALLATION PRODUCTS #TYD15X4NPG6

Thomas and BettsĀ® Wiring Duct, Narrow Slot, Gray, PVC, 6 ft L

SKU # 78621009201 Manufacturer Series: Ty-Duct
RoHS Compliant
Type: Wiring Duct
Wall Type: Narrow Slot
Nominal Width: 1.5 in.
Nominal Height: 4 in.
Nominal Length: 6 ft.
Color: Gray
Material: PVC
Cover Style: Flush (Included)
Cover Part Number: TYD15CPG6
Mounting: Mounting Holes
Wall Opening Size: 0.10 in. (2.5mm) Slot
Wall Opening Spacing: 0.50 in. (12.7mm) O.C.
Temperature Rating - max: 60 deg C (140 deg F)
Flammability Rating: UL 94 V-0
Installation: V-Shaped Slot Lead
Listings: UL Recognized, CSA File No. 110176, CE Marked

T&B TYD15X4NPG6 WIRING-DUCT