Menu Search
ABB INSTALLATION PRODUCTS #TYD2X4NPG6

Thomas and Betts® Wiring Duct, Narrow Slot, Gray, PVC, 6-ft L

SKU # 78621009207 Manufacturer Series: Ty-Duct
Type: Wiring Duct
Wall Type: Narrow Slot
Nominal Width: 2 in.
Nominal Height: 4 in.
Nominal Length: 6 ft.
Color: Gray
Material: PVC
Cover Style: Flush (Included)
Cover Part Number: TYD2CPG6
Mounting: Mounting Holes
Temperature Rating - max: 60 deg C (140 deg F)
Flammability Rating: UL 94V-0
Installation: V-Shaped Slot Lead-In
Listings: UL Recognised, CSA Certified, CE Marked

T&B TYD2X4NPG6 WIRING-DUCT