Menu Search
ABB INSTALLATION PRODUCTS #TYD4X4NPG6

Ty-Duct® Wiring Duct, Narrow Slot; PVC; Gray; 4 x 4 in.

SKU # 78621009222
RoHS Compliant
View more versions of this product
Trade Size: 4 x 4 in.
Color: Gray
Nominal Width: 4.25 in.
Nominal Height: 4.37 in.
Cover Part Number: TYD4CPG6
Flammability Rating: UL 94V-0
Listings: UL Recognised, CSA Certified, CE Marked
Type: Wiring Duct
Wall Type: Narrow Slot
Nominal Length: 6 ft.
Material: PVC
Cover Style: Flush, Non-Slip
Mounting: Mounting Holes
Temperature Rating - max: 140°F (60°C)
Installation: V-Shaped Slot Lead-In
Length: 6 ft.