Menu Search
PANDUIT #F2X3IB6

Panduct® Duct, Wiring; PVC; Narrow Slot; Flush; 2 x 3 in.; Blue

SKU # 07498301800 Manufacturer Series: Type F
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Color: Intrinsic Blue
Nominal Height: 3 in.
Nominal Width: 2 in.
Cover Part Number: C2IB6
Wall Opening Size: 0.20 in. (5mm) Slot
Wall Opening Spacing: 0.50 in. (12.7mm) O.C.
Type: Wiring Duct, General Purpose
Wall Type: Narrow Slot
Nominal Length: 6 ft.
Material: PVC
Cover Style: Flush (not included)
Mounting: Mounting Holes
Temperature Rating - max: 122°F (50°C)
Flammability Rating: UL 94 V-0
Listings: UL