Menu Search
PANDUIT #MC100X100WH2

Panduct® Duct, Wiring; PVC; Narrow Slot; Flush; 100 x 100mm; White

SKU # 07498375233 Manufacturer Series: Type MC
View more versions of this product
Nominal Width: 100mm
Nominal Height: 100mm
Color: White
Cover Part Number: C100WH2
Type: Wiring Duct, General Purpose
Wall Type: Narrow Slot
Nominal Length: 2m
Material: PVC
Cover Style: Flush (included)
Mounting: Mounting Holes
Temperature Rating - max: 122°F (50°C)
Flammability Rating: UL 94 V-0
Listings: UL