Menu Search
PANDUIT #MC75X75WH2

Panduct® Duct, Wiring; PVC; Narrow Slot; Flush; 75 x 75mm; White

SKU # 07498375250 Manufacturer Series: Type MC
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Nominal Width: 75mm
Nominal Height: 75mm
Color: White
Cover Part Number: C75WH2
Wall Opening Size: 0.20 in. (5mm) Slot
Wall Opening Spacing: 0.50 in. (12.7mm) O.C
Type: Wiring Duct, General Purpose
Wall Type: Narrow Slot
Nominal Length: 2m
Material: PVC
Cover Style: Flush (included)
Mounting: Mounting Holes
Temperature Rating - max: 122°F (50°C)
Flammability Rating: UL 94 V-0
Listings: UL