Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Lighting
My Account Management
Product Recalls
Safety
Utility
Value Creation
Wire and Cable
Energy Management
About Us
Back
About WESCO
Branch Locator
Careers
Contact Us
Email Sign Up
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Cable and Wire Management
Ducts
Duct
Panduct® Duct, Wiring; PVC; Solid; Hinged; No Mount; 6 ft.
#HS2X2WH6NM
PANDUIT
#HS2X2WH6NM
Panduct®
Duct, Wiring; PVC; Solid; Hinged; No Mount; 2 x 2 in.; White
SKU
#
07498346254
Manufacturer Series:
Type HS
RoHS
Compliant
Add to List
Add to Quote
Compare
Maximum number of products selected.
View more versions of this product
Specifications
Nominal Height:
2 in.
Nominal Width:
2 in.
Color:
White
Cover Part Number:
HC2WH6
Type:
Wiring Duct, General Purpose
Wall Type:
Solid
Nominal Length:
6 ft.
Material:
PVC
Cover Style:
Hinged (not included)
Mounting:
Solid Back (No Mounting Holes)
Temperature Rating - max:
122°F (50°C)
Flammability Rating:
UL 94 V-0
Downloads
Data Sheet 1