Menu Search
PANDUIT #H3X4LG6

Panduct® Duct, Wiring; PVC; Wide Slot; Hinged; 3 x 4 in.; Lt Gray

SKU # 07498313851 Manufacturer Series: Type H
View more versions of this product
Nominal Width: 3 in.
Nominal Height: 4 in.
Color: Light Gray
Cover Part Number: HC3LG6
Wall Opening Size: 0.31 in. (7.9mm) Slot
Wall Opening Spacing: 1 in. (25.4mm) O.C.
Type: Wiring Duct, General Purpose
Wall Type: Wide Slot
Nominal Length: 6 ft.
Material: PVC
Cover Style: Hinged (not included)
Mounting: Mounting Holes
Temperature Rating - max: 122°F (50°C)
Flammability Rating: UL 94 V-0