Menu Search
PANDUIT #H4X4YL6

Panduct® Duct, Wiring; PVC; Wide Slot; Hinged; 4 x 4 in.; Yellow

SKU # 07498379058 Manufacturer Series: Type H
View more versions of this product
Nominal Height: 4 in.
Nominal Width: 4 in.
Color: Yellow
Cover Part Number: HC4YL6
Type: Wiring Duct, General Purpose
Wall Type: Wide Slot
Nominal Length: 6 ft.
Material: PVC
Cover Style: Hinged (not included)
Mounting: Mounting Holes
Temperature Rating - max: 122°F (50°C)
Flammability Rating: UL 94 V-0