Menu Search
PANDUIT #H2X2BL6

Panduct® Duct, Wiring; PVC; Wide Slot; Hinged; 2 x 2 in.; Black

SKU # 07498385414 Manufacturer Series: Type H
View more versions of this product
Nominal Height: 2 in.
Nominal Width: 2 in.
Color: Black
Cover Part Number: HC2BL6
Wall Opening Size: 0.31 in. (7.9mm) Slot
Wall Opening Spacing: 0.80 in. (20.3mm) O.C.
Type: Wiring Duct, General Purpose
Wall Type: Wide Slot
Nominal Length: 6 ft.
Material: PVC
Cover Style: Hinged (not included)
Mounting: Mounting Holes
Temperature Rating - max: 122°F (50°C)
Flammability Rating: UL 94 V-0