Menu Search
ROYAL PIPE #4X-20-FT

Pipe, Duct, 4 in. Trade, 20-ft L

SKU # 77255510090
Type: Telephone
Color: Orange
Material: PVC
Installation: Direct Burial or Concrete Encasement
Rating: DB2
Trade Size: 4 in.
Length: 20 ft.
End Type: Belled