Menu Search
Cable and Wire Management Raceway Systems Raceway Covers Cover, Raceway; Steel; WxL: 2.75 in. x 5 ft.

LEGRAND - WIREMOLD

Cover, Raceway; Steel; WxL: 2.75 in. x 5 ft.

(2 Product Options) Manufacturer Series: 3000
  • Cover Type: Raceway
  • Material: Steel
  • Max Volts: 600V
  • Width: 2.75 in.
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Cover Type: Raceway
Material: Steel
Max Volts: 600V
Width: 2.75 in.
Length: 5 ft.
Back Type: Non-Adhesive