Menu Search
LEGRAND - WIREMOLD #OFR17

Elbow, Internal Black Steel

SKU # 78677618016 Manufacturer Series: OFR
Fitting Type: Elbow, Internal
Material: Steel
Finish: Black

Fittings: Fitting Type - Elbow, Internal; Material - Steel; Finish - Black; Additional Information - Capacity: Multiple Channel, Make Internal Right Angle Turns Of Raceway; Manufacturer Series - OFR

Additional Info: Capacity: Multiple Channel, Make Internal Right Angle Turns Of Raceway