Menu Search
LEGRAND - WIREMOLD #VC5744S-2

Device Outlet, 2 Gang; Steel; Ivory; LxWxD: 4.75 x 4.75 x 2.25 in.

SKU # 78677604850 Manufacturer Series: 500, 700

Compare

Maximum number of products selected.
Box Type: Device Outlet, 2G
Material: Steel
Length: 4.75 in.
Width: 4.75 in.
Depth: 2.25 in.
Finish: Ivory