Menu Search
PANDUIT #RJBX3510IW

Round Device Outlet; PVC; Off White; LxWxD: 5.25 x 5.25 x 2.8 in.

SKU # 07498335402 Manufacturer Series: LD
Box Type: Round Device Outlet
Material: PVC
Length: 5.25 in.
Width: 5.25 in.
Depth: 2.8 in.
Finish: Off White

Additional Info: Includes: Base, Cover and Screws.