Menu Search
LEGRAND - WIREMOLD #CV4047C-1

Faceplate, Raceway; Steel;1 Gang Device Cover; Ivory

SKU # 78677604138 Manufacturer Series: 4047
View more versions of this product
Finish: Ivory
Plate Type: Raceway Device Bracket and Trimplate
Configuration: 1G Large Device Cover
Material: Steel

Additional Info: Canadian version