Menu Search
PANDUIT #T70PGIW

Pan-Way™ Faceplate, Raceway Mounting Snap-on; Nonmetallic; Off White

SKU # 07498372492 Manufacturer Series: T-70
Plate Type: Raceway Mounting Snap-on Cover Plate
Configuration: Decorator/GFCI
Material: Nonmetallic
Finish: Off White

Additional Info: Snap On