Menu Search
PANDUIT #LDPH3IW8-A

Raceway, 2-Piece, Hinged; PVC; 600V; 8 ft. Long; Off White

SKU # 07498334384 Manufacturer Series: LDPH3
RoHS Compliant
Type: Two-Piece, Hinged
Material: PVC
Max Volts: 600V
Width: 0.75 in.
Height: 0.438 in.
Length - ft: 8 ft.
Finish: Off White
Back Type: Adhesive