Menu Search
PANDUIT #T38F-C0

Spiral Wrapping, Black, Polyethylene, Outdoor, 100 ft.

SKU # 07498370606
Type: Spiral Wrapping
Material: Polyethylene, Outdoor
Color: Black
Outside Diameter: 0.375 in.
Outside Diameter Min: 0.313 in.
Outside Diameter Max: 3 in.
Length: 100 ft.