Menu Search
NVENT RAYCHEM #PB1200

Pipe Strap, 44 in. L, Stainless Steel

SKU # 71562999819 Manufacturer Series: Series PB
Clamp/​Clip Type: Pipe Strap
Material: Stainless Steel
Cable Max: Dia: 10 to 12 in.
Length: 44 in.
Package Quantity: 1

nVent RAYCHEM PBxxx stainless steel straps range are specially designed for holding mineral insulated (MI) heating cables onto pipe. Pliers are the only tool required to pull the pipe strap tight. Buckle and strap avoids over tensioning of heating cable a