Menu Search
PANDUIT #CCH56-S10-C

Cable Strap; Nylon; No. 10 Screw Mounting; 0.5 in. Wide; OD: 0.56 in.

SKU # 07498360012 Manufacturer Series: CC
RoHS Compliant
View more versions of this product
Width: 0.5 in.
Cable Max: OD: 0.56 in.
Package Quantity: 100
Clamp/​Clip Type: Cable Strap, Fixed Diameter
Material: Nylon
Color: White
Back/​Mtg Type: #10 (M5) Screw