Menu Search
PANDUIT #CCH12-S10-M

Cable Strap; Nylon; No. 10 Screw Mounting; 0.5 in. Wide; OD: 0.12 in.

SKU # 07498360050 Manufacturer Series: CC
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Cable Max: OD: 0.12 in.
Width: 0.5 in.
Package Quantity: 1000
Clamp/​Clip Type: Cable Strap, Fixed Diameter
Material: Nylon
Color: White
Back/​Mtg Type: #10 (M5) Screw