Menu Search
Cable and Wire Management Straps Cable Strapping Cable Strap; Nylon; No. 10 Screw Mounting

PANDUIT

Cable Strap; Nylon; No. 10 Screw Mounting

(35 Product Options) Manufacturer Series: CC
  • Clamp/Clip Type: Cable Strap, Fixed Diameter
  • Material: Nylon
  • Color: White
  • Back/Mtg Type: #10 (M5) Screw
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Clamp/​Clip Type: Cable Strap, Fixed Diameter
Material: Nylon
Color: White
Back/​Mtg Type: #10 (M5) Screw