Menu Search
PANDUIT #CCS38-S8-M

Cable Strap; Nylon; No. 8 Screw Mounting; 0.37 in. Wide; OD: 0.38 in.

SKU # 07498360073 Manufacturer Series: CC
RoHS Compliant
View more versions of this product
Cable Max: OD: 0.38 in.
Package Quantity: 1000
Clamp/​Clip Type: Cable Strap, Fixed Diameter
Material: Nylon
Color: White
Back/​Mtg Type: #8 (M4) Screw
Width: 0.37 in.