Menu Search
HAMMOND MANUFACTURING #1487DKSS

Wireway Box Connector, 6 x 6 in., Stainless Steel, Gray, NEMA 4X, Hinged

SKU # 62398005880 Manufacturer Series: 1487SS
RoHS Compliant
Connector Type: Pull Through Wireway Box Connector
Material: Stainless Steel
Finish: Gray
NEMA: 4X
Wireway Cover Type: Hinged
Size: 6 x 6 in.

Wireway Box-Wall Connectors: Connector Type - Pull Through Wireway Box Connector; Material - Stainless Steel; Finish - Gray; NEMA - 4X; Wireway Cover Type - Hinged; Size - in - 6.00 x 6.00; Additional Information - Protection Rating: IEC 60529, IP66, Dimension: 7.62 in. W x 7.62 in. H; Manufacturer Series - 1487SS

Additional Info: Protection Rating: IEC 60529, IP66, Dimension: 7.62 in. W x 7.62 in. H