Menu Search
HAMMOND MANUFACTURING #1485EK

Wireway Box Connector, 8 x 8 in., 14 Gauge Steel, Gray, NEMA 12, Hinged

SKU # 62398045297 Manufacturer Series: 1485K
RoHS Compliant

Compare

Maximum number of products selected.
Connector Type: Lay-In Wireway Box Connector
Material: 14 Gauge Steel
Finish: Gray
NEMA: 12
Wireway Cover Type: Hinged
Size: 8 x 8 in.

Additional Info: Includes: (1) Angled Sealing Plate, Dimension: 9.62 in. W x 9.62 in. H